

444,50 €/ pieceexcl. VAT
537,85 €incl. VAT
48 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPHIT |
Type | SSTC |
Number of inserts | 1 |
Thickness | 2 mm |
Length | 1500 mm |
Width | 1500 mm |
Density | 1.35 g/cm³ |
Insert thickness | 0.1 mm |
Graphite purity | ≥99 % |
Ash content % | ≤1 % |
Insert material | RVS 316 L (1.4404) |
Insert type | Expanded mesh |
Temperature range | from -200 to 450 °C |
Max. pressure | 250 bar |
Weight loss %/hour at 670 C | ≤4 % |
Sulfur content PPM | <700 |
Anti-stick | Yes |