FRENZELIT

FRENZELIT Graphite sealing sheet NOVAPHIT SSTC 1000x1000x1

  • ERIKS:11130641
Image 1
Save to list

€144.00/ pieceexcl. VAT

€174.24incl. VAT

21 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FRENZELIT
Series
NOVAPHIT
Type
SSTC
Number of inserts
1
Thickness
1 mm
Length
1000 mm
Width
1000 mm
Density
1.35 g/cm³
Insert thickness
0.1 mm
Graphite purity
≥99 %
Ash content %
≤1 %
Insert material
RVS 316 L (1.4404)
Insert type
Expanded mesh
Temperature range
from -200 to 450 °C
Max. pressure
250 bar
Weight loss %/hour at 670 C
≤4 %
Sulfur content PPM
<700
Anti-stick
Yes