Products
Brands
About ERIKS
Customer service
NL - English
Home
Gasket Isotherm/ST 100m 10x10
FRENZELIT Gasket Isotherm/ST 100m 10x10
ERIKS:
11444224
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 08/01/2027
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Brand
FRENZELIT
Series
Isotherm
Max. temperature
1050 °C
Shape
Square
Width
10 mm
Thickness
1 mm
Colour
White
Roller length
100
See all variants
Log in