

€916.00/ rollexcl. VAT
€1,108.36incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | Isotherm 800 |
Max. temperature | 700 °C |
Shape | Square |
Width | 20 mm |
Thickness | 2 mm |
Colour | Green |
Roller length | 50 |