

€894.50/ pieceexcl. VAT
€1,082.35incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | Isotherm 800 |
Max. temperature | 700 °C |
Shape | Square |
Width | 10 mm |
Colour | Green |
Roller length | 100 |