

€331.66/ pieceexcl. VAT
€401.31incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Shape | Square |
Width | 30 mm |
Colour | White |
Roller length | 25 |