

€214.65/ pieceexcl. VAT
€259.73incl. VAT
7 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 850 |
Thickness | 1 mm |
Length | 1500 mm |
Width | 1500 mm |
Colour | Light Brown |
Anti sticking layer | No |
Temperature range | from -100 to 130 °C |
Max. pressure | 80 bar |
Binder material | NBR |
Density | 1.35 g/cm³ |