

€545.85/ pieceexcl. VAT
€660.48incl. VAT
15 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAFORM |
Type | SK |
Number of inserts | 1 |
Thickness | 3 mm |
Length | 1500 mm |
Width | 1000 mm |
Colour | Grey |
Anti sticking layer | No |
Insert material | Steel |
Insert type | Metal mesh |
Temperature range | from -40 to 450 °C |
Max. pressure | 6 bar |
Binder material | NBR |
Density | 1.9 g/cm³ |
Insert thickness | 0.5 mm |