

€1.11/ pieceexcl. VAT
€1.34incl. VAT
2 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVATEC |
Type | PREMIUM XP |
Norm | ASME B16.21 |
With Inner eyelet | No |
Nominal diameter | 1" |
Flange pressure stage | 300/600lbs |
Outer Diameter | 73 mm |
Inner Diameter | 33 mm |
Thickness | 1.5 mm |
Flange standard | ASME B16.5 RF |
Binder material | NBR |
Colour | Royal blue |
Anti sticking layer | Yes |
Temperature range | from -100 to 250 °C |
Max. pressure | 100 bar |
Density | 1.74 g/cm³ |
€396.90/ pieceexcl. VAT
€480.25incl. VAT
5 In stock - Estimated delivery date 13/11/2026