

€24.10/ pieceexcl. VAT
€29.16incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | NOVAPRESS |
Type | 850 |
Norm | EN 1514-1 IBC |
With Inner eyelet | No |
Nominal diameter | DN350 |
Flange pressure stage | PN10 |
Outer Diameter | 438 mm |
Inner Diameter | 356 mm |
Thickness | 2 mm |
Flange standard | EN 1092-1 RF |
Binder material | NBR |
Colour | Light Brown |
Anti sticking layer | No |
Temperature range | from -100 to 130 °C |
Max. pressure | 80 bar |
Density | 1.35 g/cm³ |
€388.35/ pieceexcl. VAT
€469.90incl. VAT
28.111 In stock - Estimated delivery date 13/11/2026