

€813.00/ rollexcl. VAT
€983.73incl. VAT
1 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isotherm |
Type | 800 |
Max. temperature | 550 °C |
Shape | Round |
Colour | White |
Roller length | 100 |