

€197.34/ pieceexcl. VAT
€238.78incl. VAT
Estimated delivery date - 08/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Cross section | 16 mm |
Shape | Round |
Colour | White |
Roller length | 50 |