

€202.40/ pieceexcl. VAT
€244.90incl. VAT
4 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Cross section | 10 mm |
Shape | Round |
Colour | White |
Roller length | 100 |