

€125.12/ rollexcl. VAT
€151.40incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Series | Isoglas |
Max. temperature | 450 °C |
Thickness | 3 mm |
Width | 50 mm |
Length | 50 m |
Shape | Self-adhesive |
Manufacturing method | Braided |
Colour | White |