

€111.78/ rollexcl. VAT
€135.25incl. VAT
10 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Max. temperature | 550 °C |
Material | Fiberglass |
Thickness | 2 mm |
Width | 50 mm |
Length | 50 m |
Shape | Tape |
Manufacturing method | Braided |