

€79.12/ rollexcl. VAT
€95.74incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FRENZELIT |
Max. temperature | 550 °C |
Material | Fiberglass |
Thickness | 3 mm |
Width | 25 mm |
Length | 50 m |
Shape | Tape |
Manufacturing method | Braided |