FORTIS

FORTIS Surface clamping chuck DIN2080 D14mm SK50

  • ERIKS:14389325
  • Manufacturer:4317784722957
Image 1
Weldon system surface clamping chuck, SK 50

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Taper to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Bore tolerance: H5
Hardened: 58 ± 2 HRC

Application: To mount tools with cylindrical shank and lateral driving plane in accordance with DIN 1835-B and DIN 6535 HB.

Scope of delivery: Face chuck with integrated clamping screw, from Ø 25 mm with two clamping screws.

Save to list

€104.43/ pieceexcl. VAT

€126.36incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS