FORTIS

FORTIS Shell end mill arbour JISB6339AD short BT40- 16mm

  • ERIKS:14389015
  • Manufacturer:4317784755580
Image 1
Face mill arbor, ISO 7388-2 (JIS B 6339 MAS/BT), Form AD, BT 40

Design: Made of alloy case-hardened steel, with a core tensile strength of approx. 950 N/mm² and a hardness depth of min. 0.5 mm. Enlarged contact surfaces and cooling channel holes on the end face. Taper according to DIN 254.

Taper angle tolerance: AT3
Taper surface roughness: Ra < 0.001 mm
Bore tolerance: H6
Hardened: 58 ± 2 HRC

Application: To mount tools with cross groove to DIN 1880.

Save to list

€79.68/ pieceexcl. VAT

€96.41incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORTIS