FORMAT

FORMAT Workshop calipers IP65 digital w/o point 300mm

  • ERIKS:12737923
  • Manufacturer:4317784538503
Image 1
Digital workshop caliper IP65, without measuring tips

Design: Made of stainless steel, hardened, measuring faces precision ground, with locking screw, digit height of LCD display 10 mm for 300 mm and 12.5 mm over 500 mm measuring range, with data output variable RS 232, USB and Digimatic (DATA Variable). Supplied with battery CR 2032, 3 V, in a wooden case.

Functions: Automatic on by means of slider movement, mm/inch switching, key lock set for zero position, no re-zeroing after switching (absolute system), reset (zeroing) possible at each position, pre-set function (measurement value presetting.

Application: For inside and outside measurements.
Save to list

€752.86/ pieceexcl. VAT

€910.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Measuring range
from 0 to 300 mm
Digital indication
Yes