FORMAT

FORMAT Work ruler form B 1000x30x6mm

  • ERIKS:13394654
  • Manufacturer:4317784559416
Image 1
Precision ruler, DIN 866/B

Design: Made of tool steel, chrome plated.

DIN 866/A
Protective end left 5 mm, right 5 mm
Accuracy per meter ± 0.04 mm
Graduation mark thickness 70 to 100 µm

DIN 866/B
Protective end left 0 mm, right 10 mm
Accuracy per meter ± 0.10 mm
Graduation mark thickness 100 to 150 µm



Design: Made of tool steel, chrome plated. Protective end left 0 mm, right 10 mm. Accuracy per metre ± 0.10 mm. Graduation mark 100 to 150 µm.
Save to list

€79.66/ pieceexcl. VAT

€96.39incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT