FORMAT

FORMAT Wood rasp DIN 7263E round 250mm cut 2

  • ERIKS:23116599
  • Manufacturer:4317784101363
Image 1
Wood rasp, DIN 7263, with tang, Form E

General notes: Flawless steel structure as prerequisite for uniform hardness. Type and angle of the cut are determined by the particular application, whereby one differentiates between cut 1 - for rough machining, cut 2 - half smooth/universal and cut 3 - finishing . Ideal tooth geometry for each application. The length of the file is measured without the tang from the tip to the attachment.



Form E, round and tapering tip as well as hewn all around. Suitable for machining radii and filing profiles with inner radii.

Save to list

€13.94/ pieceexcl. VAT

€16.87incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Files
Shape
Semi round
Model
Cut 2
Length
250 mm
Width
11.5 mm