FORMAT

FORMAT Water pump pliers with multi-component handles VDE 240mm

  • ERIKS:12055230
  • Manufacturer:4317784475020
Image 1
VDE water pump pliers

Design: DIN ISO 8976. Chrome-plated head, the pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Insulated up to 1000 V according to IEC 60900, DIN EN 60900, VDE 0682/Part 201.



Made of chrome-vanadium steel, forged and high quality tempered, head additionally polished. Handles with multi-component plastic covers.

Save to list

€36.64/ pieceexcl. VAT

€44.33incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
240 mm
VDE tested
Yes