FORMAT

FORMAT Water pump pliers quickly adjustable 300mm

  • ERIKS:14056616
  • Manufacturer:4317784559461
Image 1
Water pump pliers

Design: Made of chrome-vanadium steel, hardened and tempered once, inside jaws with specially hardened teeth (61 HRC). Particularly large gripping zone. Opposed serration in rear jaw section for utmost hold of the workpiece. Fast and precise setting using the button, can be adjusted using one hand. Optimum arm positioning due to fine adjustment. The pushed-through slip joint allows for a high degree of stability as a result of the double bearing. The safety guard prevents fingers from being crushed. Self-clamping to pipes and nuts. Plastic-coated handles.



With quick adjustment: simply push together on the workpiece, release by push-button operation. Handles with plastic coating.

Save to list

€48.89/ pieceexcl. VAT

€59.16incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT