FORMAT

FORMAT Universal extractor 2-armed 250x200mm

  • ERIKS:23077109
  • Manufacturer:4317784393218
Image 1
Universal extractor, two-armed, drop-forged

Design: Two-armed. With one-piece self-centring, sliding, always parallel and switchable extractor legs made of chrome alloy tool steel. Traverse with holding spring against accidental slipping of hooks. Spindle head with collar prevents slipping with the screwdriver. Freely rotating centring tip, can be exchanged and unplugged (ball/tip).

Application: Suitable as external and recessed extractor by switching arms.

Save to list

€186.66/ pieceexcl. VAT

€225.86incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Clamping spread
250 mm
Clamping reach
200 mm