FORMAT

FORMAT Turntable for vice 125mm

  • ERIKS:23140268
  • Manufacturer:4317784135092
Image 1
Rotary plate

Design: Steel-forged, freely adjustable with lock screw.

Application: To rotate the vice by 360°.

Save to list

€67.30/ pieceexcl. VAT

€81.43incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Jaw width
125 mm