FORMAT

FORMAT Tungsten-carbide burr round arch shape 1020 C 6mm 10x20mm

  • ERIKS:23415175
  • Manufacturer:4317784083126
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, conical shape with radius end KEL, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Conical shape with radius end KEL

Save to list

€49.04/ pieceexcl. VAT

€59.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Conical shape with radius end KEL
Total length
60 mm
DIN standard
8033
Head diameter
10 mm