FORMAT

FORMAT Tungsten-carbide burr round arch shape 0618 alu 6mm 6x18mm

  • ERIKS:23415207
  • Manufacturer:4317784144100
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, arch shape RBF, tooth system alu

Application: High machining performance and smooth milling. Suitable for machining aluminium and aluminium alloys, non-ferrous metals and plastics.

Note: This tooth system is an alternative to tooth system Alu-Spezial.



Round arch shape RBF

Save to list

€42.37/ pieceexcl. VAT

€51.27incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Tree shape with radius end RBF
Shaft Diameter
6 mm
Total length
55 mm
DIN standard
8033
Head diameter
6 mm