FORMAT

FORMAT Tungsten-carbide burr pointed tree shape 1630 C 6mm 16x30mm

  • ERIKS:23415134
  • Manufacturer:4317784083058
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, pointed tree shape SPG, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Pointed tree shape SPG

Save to list

€80.64/ pieceexcl. VAT

€97.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Pointed tree shape SPG
Total length
70 mm
DIN standard
8033
Head diameter
16 mm