FORMAT

FORMAT Tungsten-carbide burr cylindrical with end-tooth system 1013 C 6mm 10x13mm

  • ERIKS:23415055
  • Manufacturer:4317784143950
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, cylindrical shape ZYA-S, with end-tooth system, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Cylindrical ZYAS, with end-tooth system

Save to list

€37.46/ pieceexcl. VAT

€45.33incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Cylindrical shape ZYAS
Total length
53 mm
DIN standard
8033
Head diameter
10 mm