FORMAT

FORMAT Tungsten-carbide burr ball-shaped 0403 C 6mm 4x3.6mm

  • ERIKS:23415105
  • Manufacturer:4317784084734
Image 1
Image 2
Image 1
Image 2
Tungsten carbide burr (rotor-cutter) DIN 8033 –shank Ø 6 mm, ball shape KUD, tooth system C

Application: High material removal. Suitable for machining non-ferrous metals, steel and cast iron.

Note: This tooth system is an alternative to tooth system 4.



Ball shape KUD

Save to list

€25.90/ pieceexcl. VAT

€31.34incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Shape
Ball shape KUD
Total length
45 mm
DIN standard
8033
Head diameter
4 mm