

Design: DIN 896, ISO 2236, B-shape. Made of smoothly drawn precision steel pipe, chrome-plated, with drill holes for fulcrum pins.
Supplied in nylon roll-up case.
€33.32/ pieceexcl. VAT
€40.32incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Box spanner set |
Set version | Hex box spanner set, 9-piece |
Material | High Performance Steel |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Packaging | Case |