

Design: Made of chromium-vanadium steel, steel grey, completely hardened. Milled profile.
€1.57/ pieceexcl. VAT
€1.90incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | TORX angled screwdriver |
Model | Torx |
Bullet-head | No |
Size (TX) | T10 |
Length | 54 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX angled screwdriver |
Length short leg | 20 |
Length long shank | 54 |