

Design: Made of chromium-vanadium steel, steel grey, completely hardened. Milled profile.
€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | TORX angled screwdriver |
Model | Torx |
Bullet-head | No |
Size (TX) | T8 |
Length | 51 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
Isolation protection 1000 V | No |
VDE tested | No |
Type | TORX angled screwdriver |
Length short leg | 18 |
Length long shank | 51 |