

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
Hand tool set, 13-piece 1 offset screwdriver set recessed hexagon 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm 1 bit assortment 4 slot screwdrivers with Kraftkant® handle 3; 3.5; 4; 5.5 mm 2 screwdrivers with Kraftkant® handle, Phillips PH 1; 2 1 combination pliers 1 radio pliers 1 side cutter 1 water pump pliers 1 engineer's hammer
€254.74/ pieceexcl. VAT
€308.24incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Hand Tool |
Set version | Tool Module hand tool, 13-piece |
Total number of tools | 13 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 395 mm |