

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Files product range, 6-piece
1 flat blunt file, cut 2, 200 mm
1 triangular file, cut 2, 200 mm
1 square file, cut 2, 200 mm
1 Half round file, cut 2, 200 mm
1 round file, cut 2, 200 mm
1 file brush 115 x 40 mm
€107.58/ setexcl. VAT
€130.17incl. VAT
Estimated delivery date - 03/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Files |
Set version | Tool Module files, 6-piece |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 376.5 mm |