

Design: 2-colour foam inlay, so missing tools are recognised immediately. 1/9 module = 188.0 x 132 mm 2/9 module = 188.0 x 264 mm 1/3 module = 188.0 x 395 mm 2/3 module = 376.5 x 395 mm 3/3 module = 565.0 x 395 mm
VDE screwdriver set, 6-pc 3 VDE slot screwdrivers Kraftkant® handle 4; 5.5; 6.5 mm 2 VDE screwdrivers with Kraftkant® handle, Phillips PH 1; 2 1 phase tester
€55.42/ setexcl. VAT
€67.06incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | VDE Screwdriver Set |
Set version | Tool Module VDE screwdriver, 6-piece |
Total number of tools | 6 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Length | 395 mm |
Width | 188 mm |