

Design: 2-colour foam inlay, so missing tools are recognised immediately.
1/9 module = 188.0 x 132 mm
2/9 module = 188.0 x 264 mm
1/3 module = 188.0 x 395 mm
2/3 module = 376.5 x 395 mm
3/3 module = 565.0 x 395 mm
Open-end spanner with ring ratchet, 9-piece
5 open ended spanneres with ring ratchet 8; 10; 13; 17; 19 mm
3 socket spanner adapters 1/4"; 3/8"; 1/2"
1 adapter for 1/4" bits
€102.01/ setexcl. VAT
€123.43incl. VAT
Estimated delivery date - 29/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | Tool Module Open-End Spanner With Ring Ratchet |
Set version | Tool Module open ended spanners with ring ratchet, 9-piece |
Total number of tools | 9 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of open-end spanners | 9 |
Length | 395 mm |
Width | 188 mm |