FORMAT

FORMAT Tin Snips Set, Set of 3, Stainless steel

  • ERIKS:14569962
  • Manufacturer:4317784633680
Image 1
Tin snips set

Design: Supplied in nylon roll-up case (600 denier), with two hanging loops and Velcro closure strap.

Set content:

2 Ideal tin snips for stainless steel, right cutting and left cutting
Stainless steel, drop-forged and fully tempered cutter head, cutting edges additionally inductively hardened (min. 59 HRC), with micro-serration. Handles with ergonomic plastic coating, slip guard and suspension eye. For straight and continuous cuts as well as figure cuts with small radii in metal sheets up to 1.2 mm and stainless steel sheets up to 0.8 mm.

1 pair of combination shears with aluminium handles, straight
Blade made of stainless steel. Left-hand cutting. The lower cutting edge is serrated, the upper cutting edge is smooth. With spring for automatic opening and locking bar. Aluminium handles with hand-friendly soft material inserts. For cutting paper, cardboard, cloth, sheet metal, leather, cord, etc.
Save to list

€112.06/ pieceexcl. VAT

€135.59incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Tin Snips Set
Set version
Tin snips set 3 piece
Material
Stainless steel
Total number of tools
3
Heating- + sanitary mechanic set
No
E-mechanic set
No
Packaging
Roll-up bag