




Design: Diamond cut.
Application: Can be used for milling T-slots in compliance with DIN 650. Cuts at periphery and on both sides.
€107.27/ pieceexcl. VAT
€129.80incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FORMAT |
Type | T-slot end mill |
Diameter | 40 mm |
Total length | 108 mm |
DIN standard | 851 |
Material | HSS-co |
Shaft Diameter | 25 mm |
Number of teeth | 8 pce |
Width | 18 mm |