FORMAT

FORMAT Stop angle DIN875/IIB 75x50mm

  • ERIKS:23422583
  • Manufacturer:4317784118996
Image 1
Stop angle

Design: Made of special steel, rectangularity, parallelism and planarity tolerances, flat sides, high edges and test surfaces ground.

Application: For precise work in mechanical engineering and in the workshop.

Note: Flat square and stop angle available up to 2000 mm on request.

Save to list

€16.05/ pieceexcl. VAT

€19.42incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
75 mm
Leg length
50 mm