FORMAT

FORMAT Stop angle DIN875/IB 500x330mm

  • ERIKS:23422608
  • Manufacturer:4317784288521
Image 1
Stop angle made of special steel

Design: Rectangularity, parallelism and evenness tolerances. Upright edges and flat sides ground precisely. Examination surfaces precision ground and adjusted.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€186.48/ pieceexcl. VAT

€225.64incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
500 mm
Leg length
330 mm