FORMAT

FORMAT Stop angle DIN875/IB 150x100mm

  • ERIKS:23422603
  • Manufacturer:4317784117401
Image 1
Stop angle made of special steel

Design: Rectangularity, parallelism and evenness tolerances. Upright edges and flat sides ground precisely. Examination surfaces precision ground and adjusted.

Application: For highly precise work and for inspections in precision mechanical engineering.

Save to list

€30.22/ pieceexcl. VAT

€36.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
150 mm
Leg length
100 mm