FORMAT

FORMAT Steel square without stop galvanised 100x70mm

  • ERIKS:23422555
  • Manufacturer:4317784099639
Image 1
Steel square without stop

Design: Made of steel, galvanised, machined on all sides.

Application: For simple straightening work and marking off work.

Save to list

€9.89/ pieceexcl. VAT

€11.97incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length long shank
100 mm
Leg length
70 mm