FORMAT

FORMAT Steel ruler 1000x40x5mm

  • ERIKS:23422861
  • Manufacturer:4317784098298
Image 1
Steel ruler with chamfer

Design: Made of steel, finely polished, galvanised, with mm graduation, no protective ends.

Save to list

€60.95/ pieceexcl. VAT

€73.75incl. VAT

Estimated delivery date - 03/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Width
40 mm
Thickness
5 mm
Length
1000 mm