FORMAT

FORMAT ST mill. cutter FS HSCo5 10.0mm

  • ERIKS:23107059
  • Manufacturer:4317784277679
Image 1
Image 2
Image 1
Image 2
Single tooth milling cutter, HSS Co5, bright

Design: According to company standard, 30°.

Application: Can be used for end milling. Cutting external-Ø, for milling out slots and notches on windows, doors and other profiles made of aluminium and plastic. For copy milling machines such as those from Elu, Haffner, Rotox, Striffler, Wegoma etc. for peripheral and face milling.

Save to list

€14.03/ pieceexcl. VAT

€16.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Template cutter
Maximum working length
14 mm
Shaft Diameter
8 mm
Total length
80 mm
Head diameter
10 mm