FORMAT

FORMAT Spirit level with magnet 20cm

  • ERIKS:12596591
  • Manufacturer:4317784504430
Image 1
Magnetic spirit level

Design: Made of red anodised, thick-walled aluminium. With one horizontal and one vertical bubble, easily readable even in poor lighting conditions. With shock-adsorbing, unbreakable end caps and a high-strength magnet.
Measuring accuracy in normal position 0.5 mm/

Application: Suitable for horizontal and vertical normal and reversal measurements particularly in narrow spaces.

Save to list

€52.48/ pieceexcl. VAT

€63.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
200 mm