FORMAT

FORMAT Spirit level Universal 25cm with magnet

  • ERIKS:23422800
  • Manufacturer:4317784136440
Image 1
Universal spirit level

Design: Made of plastic, with strong adhesive force through 2 large-volume permanent magnets in the base. The horizontal bubble is permanently installed; the inclination angle bubble is rotating by 180°, one end of the spirit level body is inclined 45°, and the other 60°, with mm graduation. Unbreakable Plexiglas bubbles. 5-year guarantee on the service life of the bubble level indicators.

Application: For measuring in horizontal normal and reverse measurement as well as for overhead measurements and measurements of inclination angles.

Save to list

€36.40/ pieceexcl. VAT

€44.04incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Length
250 mm