FORMAT

FORMAT Spiral drill DIN338 HSSE type TF 2.50mm

  • ERIKS:13677794
  • Manufacturer:4317784594882
Image 1
Jobber drill with cyl. shankDesign: Particularly sturdy model. Profile grinding, right cutting, bright surface, nitrated bevels from Ø 2.4 mm with precision ground point as well as wide flute length with heavily rounded back edges and excellent thermal resistance. Point thinning according to DIN 1412, form A. Angle of rake larger than normal, core thickness thicker than normal and without core gradient. Application: Suitable for drilling depths above 3 x D due to bevel nitration and wide flute length. Particularly suitable for alloyed/non-alloyed steels and casting types above 800 N/mm² in strength, hot and cold work steels, roller bearing steels, high-alloy steels, tempered steels and case hardening steels.
Save to list

€2.75/ pieceexcl. VAT

€3.33incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT