FORMAT

FORMAT Spiral drill DIN338 HSS ground type N reduced shank 10mm / 12.5mm

  • ERIKS:14570340
  • Manufacturer:4317784578325
Image 1
Jobber drill with offset shank, HSS, DIN 338, type N, ground

Design: HSS, DIN 338, type N.
Profile grinding, right cutting, with precise cross point geometry, offset shank, normal angle of rake, core thickness and core gradient.

Application: Very suitable for drilling larger hole diameters with all standard drills with a chuck up to 13.0 mm.
Save to list

€11.48/ pieceexcl. VAT

€13.89incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT