FORMAT

FORMAT Spade chisel SDS-max 400mm

  • ERIKS:23410183
  • Manufacturer:4317784208307
Image 1
SDS-max chisel

Design: Sturdy model with SDS-max mount shank, forged from one piece, possible to sharpen. Long service life.

Save to list

€32.20/ pieceexcl. VAT

€38.96incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FORMAT
Type
Stone chisels
Length
400 mm
Chisel width
50 mm